Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCP208-24-NC-CEC

UCP208-24-NC-CEC

UCP208-24-NC-CEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5-5/64" Minimum Bolt Spacing; 5-25/32" Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion

Part #

73208CGR

BDI #

23990540

PRICE
$ 221.31 / each
$ 243.75 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.871
UNSPSC
31171511
EAN
0726166492656
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Reinforced Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC208-24
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | White Housing | Closed End Cover | Back Spring Seal
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
73208CGR
Weight / LBS
1.92
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5-5/64" Minimum Bolt Spacing; 5-25/32" Maximum Bolt Spacing; Relubricatable; Reinforced Polymer; Non-Expansion
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Minimum
5.078 Inch | 128.981Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Maximum
5.781 Inch | 146.837Millimeter
Length Thru Bore
1.594 Inch | 40.5 Millimeter