Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UEPPL208B

UEPPL208B

UEPPL208B PILLOW BLOCK BEARING ; 40MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion

Part #

UEPPL208B

BDI #

121258

PRICE
$ 216.15 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.125
EAN
0808250200511
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UE208
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Accu-Lok Collar Locking | Black Housing
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEPPL208B
Weight / LBS
2.48
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Actual Bolt Center to Center
5.4 Inch | 136Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter