Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UEPPL209CW

UEPPL209CW

UEPPL209CW PILLOW BLOCK BEARING ; 45MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion

Part #

UEPPL209CW

BDI #

121327

PRICE
$ 291.98 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.297
EAN
0808250456338
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UE209
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Accu-Lok Collar Locking | White Housing | Open End Cover
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.86
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Actual Bolt Center to Center
5.7 Inch | 146Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
1.976 Inch | 50.2 Millimeter