Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKP213+HA2313

UKP213+HA2313

UKP213+HA2313 PILLOW BLOCK BEARING ; 2-3/16" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 7-19/32" Minimum Bolt Spacing; 8-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP213+HA2313

BDI #

123779

PRICE
$ 324.02 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.768
UNSPSC
31171511
EAN
0808250237852
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UK213+HA2313
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP213+HA2313
Weight / LBS
12.56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 7-19/32" Minimum Bolt Spacing; 8-13/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.559 Inch | 65 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
7.594 Inch | 192.888Millimeter
Bolt Spacing Maximum
8.406 Inch | 213.512Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bore
2.188 Inch | 55.575 Millimeter