Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPU307+HA2307

UKPU307+HA2307

UKPU307+HA2307 PILLOW BLOCK BEARING ; 1-3/16" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 6-47/64" Minimum Bolt Spacing; 7-63/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPU307+HA2307

BDI #

123898

PRICE
$ 257.23 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.588
EAN
0808250335053
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
UK307+HA2307
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
7.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 2-3/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 6-47/64" Minimum Bolt Spacing; 7-63/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.693 Inch | 43 Millimeter
Bolt Spacing Minimum
6.734 Inch | 171.044Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Bolt Spacing Maximum
7.984 Inch | 202.794Millimeter