Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPU311+H2311

UKPU311+H2311

UKPU311+H2311 PILLOW BLOCK BEARING ; 50MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 88.9MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 248MM Minimum Bolt Spacing; 273MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPU311+H2311

BDI #

123890

PRICE
$ 531.28 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.466
EAN
0808250266401
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UK311+H2311
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
20.87
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 88.9MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 248MM Minimum Bolt Spacing; 273MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
9.764 Inch | 248Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Maximum
10.748 Inch | 273Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Length Thru Bore
2.323 Inch | 59 Millimeter