Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPU315+H2315

UKPU315+H2315

UKPU315+H2315 PILLOW BLOCK BEARING ; 65MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 108MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 286MM Minimum Bolt Spacing; 324MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPU315+H2315

BDI #

123893

PRICE
$ 1,113.85 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.527
EAN
0808250275267
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UK315+H2315
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
38.64
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 108MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 286MM Minimum Bolt Spacing; 324MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Maximum
12.756 Inch | 324Millimeter
Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Minimum
11.26 Inch | 286Millimeter