Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPX13+HE2313

UKPX05+HE2305

UKPX05+HE2305 PILLOW BLOCK BEARING ; 3/4" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPX05+HE2305

BDI #

123952

PRICE
$ 121.84 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.733
EAN
0808250135516
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UKX05+HE2305
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX05+HE2305
Weight / LBS
3.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter