Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPX08+HE2308

UKPX08+HE2308

UKPX08+HE2308 PILLOW BLOCK BEARING ; 1-1/4" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 2-5/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPX08+HE2308

BDI #

123954

PRICE
$ 196.00 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.987
EAN
0808250186419
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UKX08+HE2308
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX08+HE2308
Weight / LBS
7.81
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 2-5/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
5.5 Inch | 139.7Millimeter
Nominal Bolt Center to Center
6.1 Inch | 154.9 Millimeter
Bolt Spacing Maximum
6.75 Inch | 171.45Millimeter
Base to Center Height
2.313 Inch | 58.75 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter