Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UKPX13+HE2313

UKPX13+HE2313

UKPX13+HE2313 PILLOW BLOCK BEARING ; 2-1/4" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKPX13+HE2313

BDI #

123958

PRICE
$ 450.10 / each

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.718
EAN
0808250255269
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UKX13+HE2313
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKPX13+HE2313
Weight / LBS
16.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
8.875 Inch | 225.425Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Minimum
7.125 Inch | 180.975Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter