Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VCF 3 1/2

VCF 3 1/2

VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

Cam Follower Bearing; 3-1/2" Roller Diameter; 1-11/16" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

2344900000

BDI #

344177

PRICE
$ 180.03 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.524
UNSPSC
31171530
EAN
0726166040116
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Rubber Lip Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
VCF 3-1/2
Manufacturer Internal Number
2344900000
Weight / LBS
3.36
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1-11/16" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
1.688 Inch | 42.875 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter