Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VFCS-331

VFCS-331

VFCS-331 FLANGE CARTRIDGE UNIT ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

767504

BDI #

311609

PRICE
$ 356.38 / each
$ 579.01 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.756
UNSPSC
31171501
EAN
0662289520435
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
VS-331
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VFCS-331
Manufacturer Internal Number
767504
Weight / LBS
6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter