Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VHR-650-A

VHR-650-A

VHR-650-A V-GROOVE HI-ROLLER ; 6" OD X 3" W X 1.5" STUD

Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

VHR-650-A

BDI #

22465250

PRICE
$ 1,156.22 / each

QTY

Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.996
UNSPSC
31171530
EAN
0813930023809
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
14
Long Description
Cam Follower Bearing; 6-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Roller Diameter
6.5 Inch | 165.1 Millimeter