Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VPLS-220

VPLS-220

VPLS-220 PILLOW BLOCK BEARING UNIT ; 1-1/4" BORE 1-13/16" BASE-CTR HGT

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.811" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

767458

BDI #

311208

PRICE
$ 164.59 / each
$ 296.99 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.603
UNSPSC
31171511
EAN
0662289524860
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
VS-220
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPLS-220
Manufacturer Internal Number
767458
Weight / LBS
3.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1.811" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
5 Inch | 127Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Base to Center Height
1.811 Inch | 46 Millimeter
Bore
1.25 Inch | 31.75 Millimeter