Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VYR-5-1/2

VYR-5-1/2

VYR-5-1/2 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE

Cam Follower Bearing; 1-1/4" Bore; 5-1/2" Roller Diameter; 2-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

VYR-5-1/2

BDI #

841259

PRICE
$ 465.95 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
3.447
EAN
0651041149670
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
VYR 5-1/2
Weight / LBS
11.2
Long Description
Cam Follower Bearing; 1-1/4" Bore; 5-1/2" Roller Diameter; 2-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter