Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VYR-8-1/2

VYR-8-1/2

VYR-8-1/2 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE

Cam Follower Bearing; 2-3/4" Bore; 8-1/2" Roller Diameter; 3-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

VYR-8-1/2

BDI #

841262

PRICE
$ 1,943.80 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
20.276
EAN
0651041149694
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
VYR 8-1/2
Weight / LBS
44.7
Long Description
Cam Follower Bearing; 2-3/4" Bore; 8-1/2" Roller Diameter; 3-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
8.5 Inch | 215.9 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Roller Width
3.75 Inch | 95.25 Millimeter