Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

K-19 X 23 X 13

WJ-344016

WJ-344016 NEEDLE ROLLER BEARING ; 2.125" ID X 2-1/2" OD X 1" WD

Needle Bearing Roller Assembly; 2-1/8" Bore; 2-1/2" Outside Diameter; 1" Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

WJ-344016

BDI #

1088905

PRICE
$ 52.73 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171512
EAN
0060579020609
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Radial Roller | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
WJ-344016
Weight / LBS
0.196
Long Description
Needle Bearing Roller Assembly; 2-1/8" Bore; 2-1/2" Outside Diameter; 1" Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
1 Inch | 25.4 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter