Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WSTU-LT10-45M

WSTU-LT10-45M

WSTU-LT10-45M TAKEUP SLEEVE BEARING ; NON RETURNABLE

Take Up Bearing Only; 45MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT10-45M Insert Part; Cast Iron Housing Material

Part #

034328

BDI #

242533

PRICE
$ 856.02 / each
$ 1,228.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31171533
EAN
0782475838028
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS400
Insert Part Number
INS-LT10-45M
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.72
Long Description
Take Up Bearing Only; 45MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT10-45M Insert Part; Cast Iron Housing Material
Slot Width
0.689 Inch | 17.5 Millimeter
Bore
1.772 Inch | 45 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter