Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WSTU-LT10-50M

WSTU-LT10-50M

WSTU-LT10-50M TAKEUP SLEEVE BEARING ; NON RETURNABLE

Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT10-50M Insert Part; Cast Iron Housing Material

Part #

034329

BDI #

242534

PRICE
$ 943.88 / each
$ 1,354.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.041
UNSPSC
31171533
EAN
0782475836239
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS400
Insert Part Number
INS-LT10-50M
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.95
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT10-50M Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter