Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NATV-12-2RSX

YAG-48

YAG-48 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

Cam Follower Bearing; 3" Bore; 3-3/4" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YAG-48

BDI #

842298

PRICE
$ 936.99 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.562
EAN
0651041199774
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAG 48
Weight / LBS
1.24
Long Description
Cam Follower Bearing; 3" Bore; 3-3/4" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
1.049 Inch | 26.645 Millimeter
Roller Diameter
3.75 Inch | 95.25 Millimeter
Bore
3 Inch | 76.2 Millimeter