Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRY64VUU

YAG-60

YAG-60 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

Cam Follower Bearing; 3-3/4" Bore; 4-5/8" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YAG-60

BDI #

842301

PRICE
$ 1,690.05 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.835
EAN
0651041199798
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAG 60
Weight / LBS
1.84
Long Description
Cam Follower Bearing; 3-3/4" Bore; 4-5/8" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
3.75 Inch | 95.25 Millimeter
Roller Diameter
4.625 Inch | 117.475 Millimeter
Roller Width
1.049 Inch | 26.645 Millimeter