Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ZL203-DRS

ZL203-DRS

ZL203-DRS CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 47MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing; No Hex Socket

Part #

ZL203-DRS

BDI #

1412278

PRICE
$ 102.93 / each
$ 109.23 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31171530
EAN
4012802807172
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
One Side Lip Seals | One Side Plastic Cover
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZL203NPDU
Weight / LBS
0.265
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing; No Hex Socket
Roller Diameter
1.85 Inch | 47 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.472 Inch | 12 Millimeter