Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
AIR LUBE 10W/NR-6/1GAL BTL

AIR LUBE 10W/NR-6/1GAL BTL

AIR LUBE 10W/NR-6/1GAL BTL

AIR LUBE 10W/NR-6/1GAL ; LIQUID AMBER COLOR 6/CASE

Machinery Oil; Synthetic Type; Pneumatic Equipment; Bottle; Liquid; Pneumatic Equipment; Amber; 1 Gal Container Size

Part #

601927539

BDI #

21510087

PRICE
$ 486.68 / case

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
15121500
Product Name
Oil
Product Type
Synthetic
Typical Use
Pneumatic Equipment
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Pneumatic Equipment
Tradename
AIR LUBE
Manufacturer's Description
Unique Petroleum and Synthetic Airline Lubricants in a Variety of Viscosities
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65133700055
Long Description
Machinery Oil; Synthetic Type; Pneumatic Equipment; Bottle; Liquid; Pneumatic Equipment; Amber; 1 Gal Container Size