Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LB 8040 400ML IDH 700846

LB 8040 400ML IDH 700846

LOCTITE LB 8040 400ML IDH 700846

Universal Lubricant; Universal; Spray Can; Oil; Loosen Rusted Part; Amber; 400 Ml

Part #

LB 8040 400ML IDH 700846

BDI #

15073394

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
15121500
Product Name And Type
Specialty Lubricant
Typical Use
Universal
Container Type
Spray Can
Texture
Oil
Application
Loosen Rusted Part
Tradename
8040
Manufacturer's Description
8040
Color
Amber
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-60 Deg C
Odor
Characteristic
VOC Content - Percentage
98 Percentage
Other Features
Bactericide-Free | Highly Resistant | Low Forming
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Universal
Manufacturer URL
https://www.loctite.com
Long Description
Universal Lubricant; Universal; Spray Can; Oil; Loosen Rusted Part; Amber; 400 Ml