Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35 5GAL PAIL ; L0576-060

35 5GAL PAIL ; L0576-060

L0576-060 NO.35 SOLUBLE OIL 5GAL PAIL ; WATER MIX LIQUID

Metal Working Compound; Metal Working | Water Mix; Pail; Liquid; CNC Milling | Turning | Drilling | Tapping | Grinding; Brown; 5 Gal

Part #

L0576-060

BDI #

18229043

PRICE
$ 404.87 / each

QTY

Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
15121500
EAN
0089215557608
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Water Mix
Container Type
Pail
Texture
Liquid
Application
CNC Milling | Turning | Drilling | Tapping | Grinding
Manufacturer's Description
No. 35 Soluble Oil
Color
Brown
Container Size value And um
5 Gal
Degree of Flashpoint value And um
179 Deg C
Odor
Mineral Oil
Other Features
Multi Purpose | Water Soluble | Sulfur and Chlorine Free | Clean Running | Provides Excellent Finish
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0576-060
Weight / LBS
41
Long Description
Metal Working Compound; Metal Working | Water Mix; Pail; Liquid; CNC Milling | Turning | Drilling | Tapping | Grinding; Brown; 5 Gal