Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FG-2/220 14.5OZ CART ; L0309-098

FG-2/220 14.5OZ CART ; L0309-098

FG-2/220 14.5OZ CART ; L0309-098

FG-2/220 14.5OZ CARTRIDGE L0309-098 ; NON RETURNABLE

Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 14.5 Oz

Part #

L0309-098

BDI #

18228032

PRICE
$ 48.96 / each

QTY

INVENTORY:
278
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121902
EAN
0089215330904
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Slow to Medium Speed Bearing | Food Machinery
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme FG Series NSF H-1 Registered - 100 Percentage Synthetic Grease
Color
Tan
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | FDA 21 CFR 182 G.R.A.S. | NSF H1
NLGI Grade
2
Other Features
Smooth | Outstanding Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0309-098
Weight / LBS
1.1
Long Description
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 14.5 Oz