Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
GEAR SHIELD X-HVY 11OZ AER CAN;L0152-063

GEAR SHIELD X-HVY 11OZ AER CAN;L0152-063

GEAR SHIELD X-HVY 11OZ AER CAN;L0152-063

L0152-063 GEAR SHIELD X HVY 11OZ ; NON RETURNABLE

Lithium Complex Grease; Gear; Aerosol Can; Aerosol; Open Gear; Gray; 11 Oz

Part #

L0152-063

BDI #

19066481

PRICE
$ 38.39 / each

QTY

INVENTORY:
121
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
UNSPSC
15121902
EAN
0089215215201
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Gear
Container Type
Aerosol Can
Texture
Aerosol
Application
Open Gear
Manufacturer's Description
Gear Shield Extra Heavy Series Multipurpose Open Gear Grease
Color
Gray
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Propellant Below -18 Deg C
Odor
Solvent
NLGI Grade
3
Other Features
Smooth
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0152-063
Long Description
Lithium Complex Grease; Gear; Aerosol Can; Aerosol; Open Gear; Gray; 11 Oz