Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HYD JACK OIL 1QT BOTTLE ; L0768-054

HYD JACK OIL 1QT BOTTLE ; L0768-054

HYD JACK OIL 1QT BOTTLE ; L0768-054

L0768-054 HYDRAULIC JACK OIL 1QTS BOTTLE ; NON RETURNABLE

Hydraulic Oil; Mineral Oil Type; Hydraulic System; Bottle; Liquid; Hydraulic Jack; Amber; 1 Qt Container Size

Part #

L0768-054

BDI #

18229246

PRICE
$ 281.85 / case

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
15121504
EAN
0089215676804
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Hydraulic Jack
Manufacturer's Description
Hydraulic Jack Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Heavy Duty | High Pressure | Chemical and Mechanical Stability | Good Demulsibility | Foam Suppression
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0768-054
Weight / LBS
2.167
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Bottle; Liquid; Hydraulic Jack; Amber; 1 Qt Container Size