Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LTR-2 400LB DRUM ; L0167-040

LTR-2 400LB DRUM ; L0167-040

LTR-2 400LB DRUM ; L0167-040

L0167-040 LTR-2 GREASE 400LB DRUM

Lithium Complex Grease; Auto Marine; Drum; Solid; Automotive | Marine | Construction | Logging | Mining | Industrial; Red; 420 Lb

Part #

L0167-040

BDI #

18228038

PRICE
$ 6,799.16 / each

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
201.585
UNSPSC
15121902
EAN
0089215416714
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Auto Marine
Container Type
Drum
Texture
Solid
Application
Automotive | Marine | Construction | Logging | Mining | Industrial
Manufacturer's Description
LTR-2 Red Lithium Complex Grease
Color
Red
Container Size value And um
420 Lb
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Extreme Pressure | Shear Stability | Tacky | Rugged
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0167-040
Weight / LBS
445
Long Description
Lithium Complex Grease; Auto Marine; Drum; Solid; Automotive | Marine | Construction | Logging | Mining | Industrial; Red; 420 Lb