Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NO.3V 120LB QTR DRUM ; L0009-039

NO.3V 120LB QTR DRUM ; L0009-039

NO.3V 120LB QTR DRUM ; L0009-039

L0009-039 NO.3V MACHINE OIL 120LB ; QUARTER DRUM

Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size

Part #

L0009-039

BDI #

18228603

PRICE
$ 1,613.64 / each

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
60.702
UNSPSC
15121500
EAN
0089215400904
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 68
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0009-039
Weight / LBS
134
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size