Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NO.5555 7LB JUG ; L0109-007

NO.5555 7LB JUG ; L0109-007

NO.5555 7LB JUG ; L0109-007

L0109-007 NO.5555 GREASE 7LB JUG ; NON RETURNABLE

Calcium Complex Grease; Multipurpose; Jug; Semi Solid; Gear Case and Chain Case of Speed Reducer | Portable Tool | Track Roll | Roller Bearing Guide Pin Sleeve; Off White; 7 Lb

Part #

L0109-007

BDI #

18229058

PRICE
$ 175.69 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.86
UNSPSC
15121902
EAN
0089215610907
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Jug
Texture
Semi Solid
Application
Gear Case and Chain Case of Speed Reducer | Portable Tool | Track Roll | Roller Bearing Guide Pin Sleeve
Manufacturer's Description
No. 5555 Anhydrous Calcium - Semi-Fluid Type Lubricant
Color
Off White
Container Size value And um
7 Lb
Degree of Flashpoint value And um
166 Deg C COC
Odor
Mineral Oil
Other Features
Extreme Pressure | Smooth
Net Weight
112 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0109-007
Weight / LBS
8.5
Long Description
Calcium Complex Grease; Multipurpose; Jug; Semi Solid; Gear Case and Chain Case of Speed Reducer | Portable Tool | Track Roll | Roller Bearing Guide Pin Sleeve; Off White; 7 Lb