Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PURE TAC LT 14.5OZ CART ; L0235-098

PURE TAC LT 14.5OZ CART ; L0235-098

PURE TAC LT 14.5OZ CART ; L0235-098

L0235-098 PURE TAC GREASE LT 14.5OZ CART ; NON RETURNABLE

Aluminum Complex Grease; Bearing | Gear | Chain; Cartridge; Semi Solid; Open Gear | Medium to Slow Speed Bearing | Hydrostatic Cooker Chain; White; 14.5 Oz

Part #

L0235-098

BDI #

18231574

PRICE
$ 39.15 / each

QTY

INVENTORY:
90
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121902
EAN
0089215323500
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing | Gear | Chain
Container Type
Cartridge
Texture
Semi Solid
Application
Open Gear | Medium to Slow Speed Bearing | Hydrostatic Cooker Chain
Tradename
PURE TAC
Manufacturer's Description
Pure Tac Light NSF H-1 Registered - Extremely Tacky - Food Grade Grease
Color
White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
216 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1-1/2
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0235-098
Weight / LBS
1.1
Long Description
Aluminum Complex Grease; Bearing | Gear | Chain; Cartridge; Semi Solid; Open Gear | Medium to Slow Speed Bearing | Hydrostatic Cooker Chain; White; 14.5 Oz