Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SYN-3001 420LB DRUM ; L0315-040

SYN-3001 420LB DRUM ; L0315-040

SYN-3001 420LB DRUM ; L0315-040

L0315-040 SYN-3001 GREASE 420LB DRUM

Lithium Complex Grease; Bearing; Drum; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 420 Lb

Part #

L0315-040

BDI #

18228847

PRICE
$ 17,847.81 / each

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
210.645
UNSPSC
15121902
EAN
0089215431519
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
Bearing | Heavy Duty Industrial | Construction | Automotive
Manufacturer's Description
Syn 3000 Series 100 Percentage PAO-Based Synthetic Grease
Color
Gray
Container Size value And um
420 Lb
Degree of Flashpoint value And um
260 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Tacky
Net Weight
6720 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0315-040
Weight / LBS
445
Long Description
Lithium Complex Grease; Bearing; Drum; Semi Solid; Bearing | Heavy Duty Industrial | Construction | Automotive; Gray; 420 Lb