Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PURE FLUSH 1 QT BOTTLE ; L0816-054

PURE FLUSH 1 QT BOTTLE ; L0816-054

PURE FLUSH 1 QT BOTTLE ; L0816-054

L0816-054 PURE FLUSH FLUID 1QTS BOTTLE ; NON RETURNABLE

Cleansing Fluid; Bearing | Gear | Chain; Bottle; Liquid; Bearing | Gear Case | Hydraulic System | Centralized Lubricating System | Air Line | Chain | Air Tool; Colorless; 1 Qt

Part #

L0816-054

BDI #

18231569

PRICE
$ 441.45 / case

QTY

INVENTORY:
7
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
15121500
EAN
0089215681600
Product Name And Type
Specialty Cleansing Fluid
Typical Use
Bearing | Gear | Chain
Container Type
Bottle
Texture
Liquid
Application
Bearing | Gear Case | Hydraulic System | Centralized Lubricating System | Air Line | Chain | Air Tool
Manufacturer's Description
Pure Flush NSF H-1 Registered Lubricating - Flushing - Cleansing Oil
Color
Colorless
Container Size value And um
1 Qt
Degree of Flashpoint value And um
99 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Excellent Cleaning Capability | Load Carrying Capability
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cleansing
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0816-054
Weight / LBS
2.167
Long Description
Cleansing Fluid; Bearing | Gear | Chain; Bottle; Liquid; Bearing | Gear Case | Hydraulic System | Centralized Lubricating System | Air Line | Chain | Air Tool; Colorless; 1 Qt