Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LUB-SMRTRFL130-111

LUB-SMRTRFL130-111

LUB-SMRTRFL130-111 SGL POINT LUBRICATOR

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 130 CC Capacity; Mobilgrease XHP 222; Grease; Polyethylene; 1 To 12 Months; 6 Bar; -4 To 140 Deg F; Replaceable Cartridge

Part #

LUB-SMRTRFL130-111

BDI #

20393728

PRICE
$ 120.25 / each
$ 164.00 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
27112914
EAN
4547359838299
Product Name
Single Point Lubricator Refill
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
130 CC
Lubricant Name
Mobilgrease XHP 222
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Replaceable Cartridge
Maximum Operating Pressure
6 Bar
Operating Temperature Range
-4 To 140 Deg F
Application
Blower Fan | Conveyor | Electric Motor | Roller Bearing in Pump
Other Features
With Gas Cells and Batteries | Plastic Cover
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator Refill
Keyword String
Single Point Automatic
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
4547359838299
Manufacturer Internal Number
LUB-SMRTRFL130-111
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 130 CC Capacity; Mobilgrease XHP 222; Grease; Polyethylene; 1 To 12 Months; 6 Bar; -4 To 140 Deg F; Replaceable Cartridge
Overall Diameter
2.126 Inch | 54 Millimeter