Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
RENOLIT H EP 1 35 LB PAIL

RENOLIT H EP 1 35 LB PAIL

RENOLIT H EP 1 35 LB PAIL

RENOLIT H EP 1 35 LB PAIL GREASE

Lithium Hydroxy Grease; Multipurpose; Pail; Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Dark Amber; 35 Lb

Part #

601921100

BDI #

22325123

PRICE
$ 295.34 / each

QTY

CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
15.86
UNSPSC
15121902
Product Name
Grease
Product Base
Lithium Hydroxy
Typical Use
Multipurpose
Container Type
Pail
Texture
Buttery
Application
Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs
Tradename
RENOLIT
Manufacturer's Description
Multipurpose Lithium 12 - Hydroxy Grease
Color
Dark Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
224 Deg C
Odor
Mild Petroleum
NLGI Grade
1
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Hydroxy
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65108500035
Long Description
Lithium Hydroxy Grease; Multipurpose; Pail; Buttery; Ball Bearing | Roller Bearing | Needle Bearing | Plain Bearing | Journal Bearing | Slide | Ways | Gibbs; Dark Amber; 35 Lb