Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-082-042-K2-NMF

1-082-042-K2-NMF

1-082-042-K2-NMF SOLENOID ACTUATED BRAKE ; SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 2-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 415VAC Voltage; Bidirectional Rotation; Static Torque 330Lb-ft

Part #

10535714

BDI #

24177237

PRICE
$ 17,192.45 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
86.53
UNSPSC
26112105
EAN
0793699157321
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
415VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 330Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
82000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4
Mounting Frame Size
320TC | 320TSC | 320UC | 360TC | 360TSC | 360UC | 400TC | 400TSC | 400UC
Enclosure
IP54
Power Off Status
Engagement
Frequency Hz
50
Phase
Single Phase
Maximum RPM
Horizontal Up to 3600 | Vertical Up to 2400
Number of Friction Discs
3
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1082042K2NMF
Weight / LBS
170
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 2-1/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 415VAC Voltage; Bidirectional Rotation; Static Torque 330Lb-ft
Bore
2.125 Inch | 53.975 Millimeter