Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-087-034-00-GNF

1-087-082-H0-HQF

1-087-082-H0-HQF SOLENOID ACTUATED BRAKE ; SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 105Lb-ft

Part #

10541233

BDI #

24182433

PRICE
$ 5,543.13 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.37
UNSPSC
26112105
EAN
0662327292171
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
230/460 | 190/380VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 105Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
87000
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 4
Mounting Frame Size
182TC | 184TC | 213TC | 215TC | 254TC | 256TC
Enclosure
IP54
Power Off Status
Engagement
Frequency Hz
60 | 50
Phase
Single Phase
Maximum RPM
Horizontal Up to 4000 | Vertical Up to 3600
Number of Friction Discs
3
Lead Wire Position
Internal | External Left | External Right
Application
Industrial | Coast Guard | Shipboard
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1087082H0HQF
Weight / LBS
54
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; C-Face | Shaft Mount; 230/460 | 190/380VAC Voltage; Bidirectional Rotation; Static Torque 105Lb-ft
Bore
1.625 Inch | 41.275 Millimeter