Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1-087-711-01-PG

1-087-711-01-PG

1-087-711-01-PG SOLENOID ACTUATED BRAKE ; SPLINED HUB

Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft

Part #

10543060

BDI #

24182281

PRICE
$ 4,369.12 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
29.9
UNSPSC
26112105
EAN
0662327174187
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 10Lb-ft
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
87700
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA 2
Mounting Frame Size
180TC | 210TC | 250TC | 250UC
Enclosure
IP23
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Maximum RPM
Horizontal Up to 4000 | Vertical Up to 3600
Number of Friction Discs
1
Lead Wire Position
External Left | External Right
Application
Industrial
Inch - Metric
Inch
Other Features
Splined Hub | Self Adjusting | Class B Insulation | CSA Certified | ABS Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
108771101 PG
Weight / LBS
57
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 10Lb-ft
Bore
1.125 Inch | 28.575 Millimeter