Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1903-1421

1903-1421

1903-1421 SPRING BRAKE ; NON RETURNABLE FSBR-007 90VDC 5/16

Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 7Lb-in

Part #

30184995

BDI #

302320

PRICE
$ 391.19 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26112105
EAN
0884107288093
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 7Lb-in
Product Type
Friction Disc
Motion Type
Decelerate | Holding
Actuation/Return
Coil | Spring
Product Series
FSBR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
1520Ohm
Number of Friction Discs
1
Lead Wire Position
External
Application
Parking Brake | Electric Wheelchair
Inch - Metric
Inch
Other Features
Hex or Square Drive | Reverse Mounted Spring Applied
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
1903-1421
Weight / LBS
0.688
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 7Lb-in
Bore
0.313 Inch | 7.95 Millimeter