Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-11-5522-02-RJM

2-11-5522-02-RJM

2-11-5522-02-RJM CLUTCH ; NON RETURNABLE CRP-55P 90-100VDC

Clutch Roto Sheave; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in

Part #

10545721

BDI #

24179959

PRICE
$ 5,478.15 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
26112105
EAN
0662327191375
Product Name
Clutch Roto Sheave
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 720Lb-in
Product Type
Friction Lining
Actuation/Return
Armature | Spring
Tradename
ROTO SHEAVE
Product Series
CRP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
26W
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Parallel Shaft
Inch - Metric
Inch
Other Features
Class H Insulation | CSA Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
211552202RJM
Weight / LBS
12.75
Long Description
Clutch Roto Sheave; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 720Lb-in
Bore
1.125 Inch | 28.575 Millimeter