Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3-20-206E0-A0-01

3-20-206E0-A0-01

3-20-206E0-A0-01 ARMATURE ACTUATED BRAKE ; NON RETURNABLE GROUP 3 SIZE 1.2

Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 3Lb-in

Part #

10547204

BDI #

24186279

PRICE
$ 866.34 / each
$ 1,008.00 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
26112105
EAN
0793699070293
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 3Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
320
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
7W
Number of Friction Discs
1
Lead Wire Position
External
Application
Small Gear Motors
Inch - Metric
Inch
Other Features
Commercial Duty | Brake Release Indictor NC | Class B Insulation | UR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
320206E0A001
Weight / LBS
0.4
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 3Lb-in
Bore
0.313 Inch | 7.95 Millimeter