Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3-21-4501G-0H-EX

3-21-4501G-0H-EX

3-21-4501G-0H-EX ARMATURE ACTUATED BRAKE ; NON RETURNABLE GROUP 3 SIZE 1.8

Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Body Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in

Part #

10547607

BDI #

24184389

PRICE
$ 293.30 / each
$ 341.25 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
26112105
EAN
0793699566611
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Body Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
321
Housing Style
Cylindrical
Shaft-Thru/End
End
Enclosure
TENV | IP42
Power Off Status
Engagement
Power Rating
10W
Number of Friction Discs
2
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Double D Friction Disc | GGA Friction Disc | Class B Insulation | UR Certified | CUR Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3214501G0HEX
Weight / LBS
1.3
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Body Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter