Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

302-17-009

302-17-009

302-17-009 CLUTCH BRAKE ASSEMBLY ; CB2 CW 115V .25" 4ST AO

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 25Lb-in; 4 Stop Collars

Part #

30186249

BDI #

950171

PRICE
$ 1,647.98 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
UNSPSC
26112104
EAN
0786582373762
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
115VAC
Direction of Rotation
Clockwise
Number of Stop Collars
4
Torque
Static Torque 25Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
825Ohm
Frequency Hz
60
Phase
Single Phase
Maximum RPM
1800
Number of Friction Discs
0
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
302-17-009
Weight / LBS
1
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1/4" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 115VAC Voltage; Clockwise Rotation; Static Torque 25Lb-in; 4 Stop Collars
Bore
0.25 Inch | 6.35 Millimeter