Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

333-44010-24-BG

333-44010-24-BG

333-44010-24-BG ARMATURE ACTUATED BRAKE ; POR NON RET METRIC MOUNT W/TORQUE ADJUST

Brake; Electrical Activation; Straight|Finished Bore; 24MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-ft

Part #

10548584

BDI #

24169379

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.897
UNSPSC
26112105
EAN
0793699726282
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
414/432VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 25Lb-ft
Product Type
Friction Disc
Motion Type
Holding
Actuation/Return
Armature | Spring
Product Series
333
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
49W
Maximum RPM
3600
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Metric
Other Features
Splined Hub | Pre Adjusted Air Gap | Thin Pressure Plate | Adjustable Torque | Class H Insulation
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3334401024BG
Weight / LBS
11.42
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 24MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 414/432VDC Voltage; Bidirectional Rotation; Static Torque 25Lb-ft
Bore
0.945 Inch | 24 Millimeter