Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5192-12

5192-12

5192-12 ELECTRIC BRAKE AND CLUTCH ; FOR ATTB-55-1 90V

Electrical Braking System; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-in

Part #

30188472

BDI #

947897

PRICE
$ 3,266.78 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.842
UNSPSC
26111500
EAN
0786582041692
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 55Lb-in
Product Type
Friction Disc
Motion Type
Stopping
Actuation/Return
Coil
Product Series
ATTB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
35.2W
Resistance Ohm
230Ohm
Maximum RPM
3600
Inch - Metric
Inch
Other Features
Rugged | Heavy Duty Bearing | Durable
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 55Lb-in
Bore
1 Inch | 25.4 Millimeter