Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5371-271-022

5371-271-008

5371-271-008 ELECTRICAL CLUTCH ; STRAIGHT FB 1-1/8" BORE

Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft

Part #

30189654

BDI #

948560

PRICE
$ 4,782.64 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.476
UNSPSC
26111909
EAN
0786582065674
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
90VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 95Lb-ft
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Coil
Tradename
SMOOTH-START
Product Series
UM
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
213C | 182TC | 215C | 184TC
Power Off Status
Disengagement
Power Rating
33W
Resistance Ohm
248Ohm
Maximum RPM
3600
Number of Friction Discs
0
Lead Wire Position
External
Application
Auger Filler | Food Processing | Sheet Cutter
Inch - Metric
Inch
Other Features
Finned Design | Single Conduit | CSA Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5371-271-008
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 1-1/8" Bore; Shaft Input; Shaft Output; Double C-Face | Shaft Mount; 90VDC Voltage; Bidirectional Rotation; Static Torque 95Lb-ft
Bore
1.125 Inch | 28.575 Millimeter