Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5633-273-002

5633-273-002

5633-273-002 CLUTCH

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in

Part #

30307806

BDI #

948855

PRICE
$ 2,100.74 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.417
UNSPSC
26112104
EAN
0786582075192
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Shaft
Mounting Method
Foot Mounted | Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Product Series
EP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
1/8HP at 1800RPM
Maximum RPM
10000
Number of Friction Discs
0
Application
Forming | Filling | Sealing | Mail Processing | Document Handling
Inch - Metric
Inch
Other Features
Self-Adjusting | Rugged | CSA Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5633-273-002
Weight / LBS
2.5
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Shaft Input; Shaft Output; Foot Mounted | Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter