Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A5UV005A11P1

A5UV005A11P1

A5UV005A11P1 FRICTION DISC ; ERD005 24V 10MM VAR01

Electrical Braking System; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 5Nm

Part #

30193517

BDI #

954461

PRICE
$ 572.01 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
26111500
EAN
0786582801371
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 5Nm
Product Type
Friction Facing
Actuation/Return
Electromagnetic
Product Series
ERD
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Rating
20W
Maximum RPM
3600
Number of Friction Discs
1
Application
Dry Operation
Inch - Metric
Metric
Other Features
No Residual Torque In Disengaged Position
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 5Nm
Bore
0.394 Inch | 10 Millimeter