Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT212095054

BT212095054

BT212095054 FRICTION DISC ; ERDD SZ 200HT VAR02 24VDC

Electrical Braking System; Straight | Finished; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Unidirectional Rotation; Static Torque 260Nm

Part #

30193743

BDI #

954747

PRICE
$ 6,854.66 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.981
UNSPSC
26111500
EAN
0786582897534
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Unidirectional
Number of Stop Collars
0
Torque
Static Torque 260Nm
Product Type
Friction Disc
Actuation/Return
Electromagnetic
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Holding
Power Rating
57W
Maximum RPM
2300
Number of Friction Discs
2
Application
Dry Operation
Inch - Metric
Metric
Other Features
Braking a Shaft | No Residual Torque in Disengaged Position
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 40MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Unidirectional Rotation; Static Torque 260Nm
Bore
1.575 Inch | 40 Millimeter